A-B 800T-PBD16A 30mm Momentary Push

Item #: 1058888

Cat #: 800T-PBD16A

UPC: 662073332466

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800T-PBD16A 30MM MOMENTAR

Overview

ALB 800T-PBD16A 30MM MOMENTAR
Also known as: 662073332466, 800T-PBD16A, ALB800TPBD16A

Specifications

Family / Style: 800T
Type: Pushbutton
Family / Style: 800T
Type: Pushbutton