SWITCH,SELECTOR 600V

Item #: 1058840

Cat #: 800T-N2KN4C

UPC: 662468989336

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-N2KN4C SWITCH,SELECTOR 600V

Overview

AB 800T-N2KN4C SWITCH,SELECTOR 600V
Also known as: 662468989336, 800T-N2KN4C, ALB800TN2KN4C

Specifications

Family / Style: 800T
Type: Selector Switch
Family / Style: 800T
Type: Selector Switch