Safety Switch, 30A, 2P, 240V/250DC, HD Fusible, NEMA 1

Item #: 0010587

Cat #: DH221FGK

UPC: 782114370322

$ 119.14 EA
Company wide:
17 in stock
30 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 1. Uses: FRN-R Series Fuses. Enclosure Dims: H: 10.81", W: 6.38", D: 3.75".

Overview

30 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 1. Uses: FRN-R Series Fuses. Enclosure Dims: H: 10.81", W: 6.38", D: 3.75".

The Safety Switch Flex Center is a special facility at the site of our cleveland, tennessee, plant that is dedicated to providing customized safety switches that meet customer’s challenging applications.

Also known as: 782114370322, DH221FGK, CUTDH221FGK

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Volts DC: 250
Mounting: Surface
Amps: 30
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 240