30MM SELECTOR SWITCH

Item #: 1058783

Cat #: 800T-J91KT7

UPC: 662468673747

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-J91KT7 30MM SELECTOR SWITCH 800T PB

Overview

AB 800T-J91KT7 30MM SELECTOR SWITCH 800T PB
Also known as: 662468673747, 800T-J91KT7, ALB800TJ91KT7

Specifications

Family / Style: 800T
Type: Assembled Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Assembled Selector Switches