AB 800T-J69KC1 30MM SELECTOR SWITCH

Item #: 1058774

Cat #: 800T-J69KC1

UPC: 662072024409

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-J69KC1 30MM SELECTOR SWITCH 800T PB

Overview

AB 800T-J69KC1 30MM SELECTOR SWITCH 800T PB
Also known as: 662072024409, 800T-J69KC1, ALB800TJ69KC1

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches