SWITCH,SELECTOR 600V

Item #: 1058752

Cat #: 800T-J4KC7A

UPC: 611320497304

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-J4KC7A SWITCH,SELECTOR 600V

Overview

AB 800T-J4KC7A SWITCH,SELECTOR 600V
Also known as: 611320497304, 800T-J4KC7A, ALB800TJ4KC7A

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches