SWITCH,SELECTOR 600V

Item #: 1058746

Cat #: 800T-J4505A

UPC: 662073936169

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-J4505A SWITCH,SELECTOR 600V

Overview

AB 800T-J4505A SWITCH,SELECTOR 600V
Also known as: 662073936169, 800T-J4505A, ALB800TJ4505A

Specifications

Family / Style: 800T
Type: Selector Switches
Family / Style: 800T
Type: Selector Switches