AB 800T-J44KA7 30MM SELECTOR SWITCH

Item #: 1058740

Cat #: 800T-J44KA7

UPC: 662073240204

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-J44KA7 30MM SELECTOR SWITCH 800T PB

Overview

AB 800T-J44KA7 30MM SELECTOR SWITCH 800T PB
Also known as: 662073240204, 800T-J44KA7, ALB800TJ44KA7

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches