SWITCH,SELECTOR 600V

Item #: 1058707
Cat #: 800T-J4205A
UPC: 662073885597
Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-J4205A SWITCH,SELECTOR 600V

Overview

AB 800T-J4205A SWITCH,SELECTOR 600V
Also known as: 662073885597, 800T-J4205A, ALB800TJ4205A

Specifications

Family / Style: 800T
Type: Selector Switches
Family / Style: 800T
Type: Selector Switches

Customer Reviews

No reviews for this product
(0)