A-B 800T-J41KE7 30mm Selector Switc

Item #: 1058695

Cat #: 800T-J41KE7

UPC: 662073240082

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800T-J41KE7 30MM SELECTOR

Overview

ALB 800T-J41KE7 30MM SELECTOR
Also known as: 662073240082, 800T-J41KE7, ALB800TJ41KE7

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches