CUT ECL03C1HBA LTG EH

Item #: 1058694

Cat #: ECL03C1HBA

UPC: 782114061664

$ 3363.08 EA
Company wide:
0 in stock
CUT ECL03C1HBA LTG EH 30A-ENCL1-277-12POLE

Overview

CUT ECL03C1HBA LTG EH 30A-ENCL1-277-12POLE
Also known as: 782114061664, ECL03C1HBA, CUTECL03C1HBA

Specifications

IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 12
IP/NEMA Rating: NEMA 1
Poles: 12
Amps: 30