Selector Switch, 3-Position, 30mm, Knob, Maintained, NEMA 4/13

Item #: 1058671

Cat #: 800T-J2KT7B

UPC: 662073377467

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, KT7 Cam, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13

Overview

Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, KT7 Cam, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13
Also known as: 662073377467, 800T-J2KT7B, ALB800TJ2KT7B

Specifications

Type: Knob, 3-Position, Selector Switch
Size: 30 mm
Color: Black/White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Knob, 3-Position, Selector Switch
Color: Black/White
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T