SWITCH,SELECTOR 600V

Item #: 1058626

Cat #: 800T-J2KA1A

UPC: 662468857611

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-J2KA1A SWITCH,SELECTOR 600V

Overview

AB 800T-J2KA1A SWITCH,SELECTOR 600V
Also known as: 662468857611, 800T-J2KA1A, ALB800TJ2KA1A

Specifications

Family / Style: 800T
Type: Knob Type, Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Knob Type, Selector Switches