SWITCH,SELECTOR 600V

Item #: 1058535

Cat #: 800T-H4810A

UPC: 662073914914

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-H4810A SWITCH,SELECTOR 600V

Overview

AB 800T-H4810A SWITCH,SELECTOR 600V
Also known as: 662073914914, 800T-H4810A, ALB800TH4810A

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches