SWITCH,SELECTOR 600V

Item #: 1058463

Cat #: 800T-H3315B

UPC: 662468203845

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-H3315B SWITCH,SELECTOR 600V

Overview

AB 800T-H3315B SWITCH,SELECTOR 600V
Also known as: 662468203845, 800T-H3315B, ALB800TH3315B

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches