SWITCH,SELECTOR 600V

Item #: 1058450

Cat #: 800T-H3311B

UPC: 662468020138

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-H3311B SWITCH,SELECTOR 600V

Overview

AB 800T-H3311B SWITCH,SELECTOR 600V
Also known as: 662468020138, 800T-H3311B, ALB800TH3311B

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches