SWITCH,SELECTOR 600V

Item #: 1058355
Cat #: 800T-H3207A
UPC: 662073928676
Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-H3207A SWITCH,SELECTOR 600V

Overview

AB 800T-H3207A SWITCH,SELECTOR 600V
Also known as: 662073928676, 800T-H3207A, ALB800TH3207A

Specifications

Family / Style: 800T
Type: Selector Switches
Family / Style: 800T
Type: Selector Switches

Customer Reviews

No reviews for this product
(0)