AB 800T-H3119B 30MM SELECTOR SWITCH

Item #: 1058288

Cat #: 800T-H3119B

UPC: 662468234054

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-H3119B 30MM SELECTOR SWITCH 800T PB

Overview

AB 800T-H3119B 30MM SELECTOR SWITCH 800T PB
Also known as: 662468234054, 800T-H3119B, ALB800TH3119B

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches