This product may not be available in all locations.

Push Button, Push-Pull, Illuminated, 30mm, Operator Only, No Lens
Item #: 1058116
Cat #: 800T-FXS00X
UPC: 611320239942
Call for price
Company wide:
0
in stock
Documents & Guides
Push Button, Push-Pull, 30mm, Illuminated, No Lens, No Power Module, No Lamp, No Contact Block, NEMA 4/13
Overview
Push Button, Push-Pull, 30mm, Illuminated, No Lens, No Power Module, No Lamp, No Contact Block, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXS00X from Rockwell Automation® is a two-position, 30 mm push-pull device (operator only). It is a maintained standard mushroom cap and head with an incandescent lamp. And it is push-pull. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320239942, 800T-FXS00X, ALB800TFXS00X
Specifications
| Size: | 30 mm |
| Family / Style: | 800T |
| Type: | Push-Pull, Pushbutton |
| IP/NEMA Rating: | NEMA 13, NEMA 4 |
| Size: | 30 mm |
| Type: | Push-Pull, Pushbutton |
| Family / Style: | 800T |
| IP/NEMA Rating: | NEMA 13, NEMA 4 |