Terminal Block, Green/Yellow, W-Series, PE, 4mm, Screw Connection

Item #: 1058093
Cat #: 1010100000
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, Green/Yellow, W-Series, PE, 4 mm, Screw Connection, Standard Package Qty: 100, Order of 1 = 1 Terminal Block

Overview

Terminal Block, Green/Yellow, W-Series, PE, 4 mm, Screw Connection, Standard Package Qty: 100, Order of 1 = 1 Terminal Block
Also known as: 1010100000, WEI1010100000

Specifications

Type: Grounding, Terminal Block
Color: Green/Yellow
Mounting: DIN Rail
Size: 4 mm
Type: Grounding, Terminal Block
Mounting: DIN Rail
Color: Green/Yellow
Size: 4 mm

Customer Reviews

No reviews for this product
(0)