Push Button, 3-Position, Push-Pull, 30mm, Red, Mushroom Head

Item #: 1058072
Cat #: 800T-FXN6A7
UPC: 781180150685
Call for price
Company wide:
0 in stock
Documents & Guides
Push Buttomn, 3 Position, Momentary-Maintained-Momentary, 30mm, Red, Mushroom Head, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13

Overview

Push Buttomn, 3 Position, Momentary-Maintained-Momentary, 30mm, Red, Mushroom Head, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXN6A7 from Rockwell Automation® is a red, three-position maintained in, 30 mm push-pull device. It is a momentary-maintained-momentary mushroom head push button. And it has standard contacts. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180150685, 800T-FXN6A7, ALB800TFXN6A7

Specifications

Color: Red
Size: 30 mm
Type: 3-Position, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Type: 3-Position, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)