Push Button, 2-Position,30mm, Push-Pull, Red, Jumbo Mushroom

Item #: 1058021

Cat #: 800T-FXJT6A

UPC: 662072703878

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, 2 Position, Push-Pull, 30mm, Red, Jumbo Mushroom Head, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13

Overview

Push Button, 2 Position, Push-Pull, 30mm, Red, Jumbo Mushroom Head, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13
Also known as: 662072703878, 800T-FXJT6A, ALB800TFXJT6A

Specifications

Color: Red
Size: 30 mm
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Push-Pull, Pushbutton