A-B 800T-FXJ5A5 30mm Push-Pull Devi

Item #: 1057986

Cat #: 800T-FXJ5A5

UPC: 662072665084

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800T-FXJ5A5 30MM PUSH-PUL

Overview

ALB 800T-FXJ5A5 30MM PUSH-PUL
Also known as: 662072665084, 800T-FXJ5A5, ALB800TFXJ5A5

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton