30MM PUSH-PULL

Item #: 1057963

Cat #: 800T-FX6D4V

UPC: 781180751455

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-FX6D4V 30MM PUSH-PULL DEVICE 800T PB

Overview

AB 800T-FX6D4V 30MM PUSH-PULL DEVICE 800T PB
Also known as: 781180751455, 800T-FX6D4V, ALB800TFX6D4V

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton