30MM CYLINDER LOCK

Item #: 1057940

Cat #: 800T-E16M6A

UPC: 662072976845

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-E16M6A 30MM CYLINDER LOCK PUSH BUTTON 800T PB

Overview

AB 800T-E16M6A 30MM CYLINDER LOCK PUSH BUTTON 800T PB
Also known as: 662072976845, 800T-E16M6A, ALB800TE16M6A

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton