30.5MM TYPE 4/13

Item #: 1057933

Cat #: 800T-E14M6A

UPC: 662073979777

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-E14M6A 30.5MM TYPE 4/13

Overview

AB 800T-E14M6A 30.5MM TYPE 4/13
Also known as: 662073979777, 800T-E14M6A, ALB800TE14M6A

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)