30MM PILOT LIGHT 800T PB

Item #: 1057914

Cat #: 800TC-QT10W

UPC: 662468918701

Call for price
Company wide:
0 in stock
Documents & Guides
30MM PILOT LIGHT 800T PB

Overview

30MM PILOT LIGHT 800T PB
Also known as: 662468918701, 800TC-QT10W, ALB800TCQT10W

Specifications

Family / Style: 800T
Type: Press-To-Test Indicator Lights
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Press-To-Test Indicator Lights