800T Momentary PB, Full Voltage, 12-130 V AC/DC, LED, Ext Head, Amb

Item #: 1057900

Cat #: 800TC-QBH2A

UPC: 885630207254

Call for price
Company wide:
0 in stock
Documents & Guides
800T Momentary PB, Full Voltage, 12-130 V AC/DC, LED, Ext Head, Amber, Finger Guards, 1 NO 1 NC

Overview

800T Momentary PB, Full Voltage, 12-130 V AC/DC, LED, Ext Head, Amber, Finger Guards, 1 NO 1 NC

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-QBH2A from Rockwell Automation® is an amber, 12-130 V AC/DC, 30 mm momentary push button. It has an extended head without guard. And it is full voltage and LED with finger guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630207254, 800TC-QBH2A, ALB800TCQBH2A

Specifications

Family / Style: 800T
Type: Assembled Pushbutton
Family / Style: 800T
Type: Assembled Pushbutton