800T Momentary PB, Full Voltage, 12-130 V AC/DC, LED, Ext w/ Guard,

Item #: 1057893
Cat #: 800TC-QAH2R
UPC: 885630234229
Call for price
Company wide:
0 in stock
Documents & Guides
800T Momentary PB, Full Voltage, 12-130 V AC/DC, LED, Ext w/ Guard, Red, Finger Guards, 1 NO 1 NCs

Overview

800T Momentary PB, Full Voltage, 12-130 V AC/DC, LED, Ext w/ Guard, Red, Finger Guards, 1 NO 1 NCs
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-QAH2R from Rockwell Automation® is a red, 12-130 V AC/DC, 30 mm momentary push button. It has an extended head with guard. And it is full voltage and LED with finger guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630234229, 800TC-QAH2R, ALB800TCQAH2R

Specifications

Family / Style: 800T
Type: Assembled Pushbuttons
Family / Style: 800T
Type: Assembled Pushbuttons

Customer Reviews

No reviews for this product
(0)