AB 800TC-PA16A 30MM ILLUMINATED

Item #: 1057851

Cat #: 800TC-PA16A

UPC: 662072048030

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800TC-PA16A 30MM ILLUMINATED PUSH BUTTON 800T

Overview

AB 800TC-PA16A 30MM ILLUMINATED PUSH BUTTON 800T
Also known as: 662072048030, 800TC-PA16A, ALB800TCPA16A

Specifications

Family / Style: 800T
Type: Lamp Blocks
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Lamp Blocks