SWITCH,SELECTOR 600V

Item #: 1057836
Cat #: 800TC-H17D1
UPC: 662072802069
Call for price
Company wide:
0 in stock
Documents & Guides
AB 800TC-H17D1 SWITCH,SELECTOR 600V

Overview

AB 800TC-H17D1 SWITCH,SELECTOR 600V
Also known as: 662072802069, 800TC-H17D1, ALB800TCH17D1

Specifications

Family / Style: 800T
Type: Assembled Selector Switches
Family / Style: 800T
Type: Assembled Selector Switches

Customer Reviews

No reviews for this product
(0)