Safety Switch, 200A, 3P, 240V, Type DG, Fusible, NEMA 1

Item #: 0010574

Cat #: DG324NGK

UPC: 782113213538

$ 1093.81 EA
Company wide:
46 in stock
200 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FRN-R Series Fuses. Enclosure Dims: H: 25.25", W: 16.00", D: 6.14".

Overview

200 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FRN-R Series Fuses. Enclosure Dims: H: 25.25", W: 16.00", D: 6.14".

General Duty, Cartridge Fuse Safety Switch, 200A, 240V, Three-pole, Four-wire, Fusible with neutral, NEMA 1, Painted steel, Class H fuses

Also known as: 782113213538, DG324NGK, CUTDG324NGK, knife switch, disconnect

Specifications

Amps: 200
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 200
Mounting: Surface
Volts AC: 240
Poles: 3
IP/NEMA Rating: NEMA 1