AB 800L-30L20C 30.5 MM INDICATOR

Item #: 1057494

Cat #: 800L-30L20C

UPC: 781180628009

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800L-30L20C 30.5 MM INDICATOR INDICATOR 800L P-L

Overview

AB 800L-30L20C 30.5 MM INDICATOR INDICATOR 800L P-L
Also known as: 781180628009, 800L-30L20C, ALB800L30L20C

Specifications

Type: Indicator Light
Type: Indicator Light