This product may not be available in all locations.

Indicator Light, LED, Red, 120VAC, NEMA 4/4X/13, 30mm
Item #: 1057491
Cat #: 800L-30L10R
UPC: 781180079412
Call for price
Company wide:
0
in stock
Documents & Guides
Indicator Light, 30 mm, LED, 120 Volt AC, Red, NEMA 4/4X/13
Overview
Indicator Light, 30 mm, LED, 120 Volt AC, Red, NEMA 4/4X/13
Also known as: 781180079412, 800L-30L10R, ALB800L30L10R
Specifications
| Type: | Indicator Light, LED |
| Color: | Red |
| Size: | 30 mm |
| Volts AC: | 120 |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Type: | Indicator Light, LED |
| Size: | 30 mm |
| Material: | Plastic |
| Color: | Red |
| Volts AC: | 120 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |