800L 30.5 mm Indicator, LED, 120 V AC (120/240 V Strobe), Green

Item #: 1057488

Cat #: 800L-30L10G

UPC: 781180079429

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800L-30L10G 800L INDICATOR LIGHT

Overview

AB 800L-30L10G 800L INDICATOR LIGHT
Also known as: 781180079429, 800L-30L10G, ALB800L30L10G

Specifications

Type: Indicator Light
Type: Indicator Light