800L 22.5 mm Indicator, LED, 24 V AC/DC, Green

Item #: 1057447
Cat #: 800L-22L24G
UPC: 781180093456
Call for price
Company wide:
0 in stock
Documents & Guides
AB 800L-22L24G 800L INDICATOR LIGHT

Overview

AB 800L-22L24G 800L INDICATOR LIGHT
Also known as: 781180093456, 800L-22L24G, ALB800L22L24G

Specifications

Type: Indicator Lights
Type: Indicator Lights

Customer Reviews

No reviews for this product
(0)