800L 18 mm Indicator, LED, 24 V AC/DC, Red

Item #: 1057394

Cat #: 800L-18L24R

UPC: 781180093548

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800L-18L24R 800L INDICATOR LIGHT

Overview

AB 800L-18L24R 800L INDICATOR LIGHT

Our Bulletin 800L Indicator Lights are ideal for commercial-grade and light-industrial applications. Available with lighted, strobe, or incandescent illumination, the Bulletin 800L line is perfect for high volume OEMs, panel builders, and contractors.

Also known as: 781180093548, 800L-18L24R, ALB800L18L24R

Specifications

Color: Red
Volts DC: 24
Volts AC: 24
Color: Red
Volts AC: 24
Volts DC: 24