Indicator Light, LED, Green, 24V AC/DC, NEMA 4/4X/13, 18mm

Item #: 1057393

Cat #: 800L-18L24G

UPC: 781180093555

Call for price
Company wide:
0 in stock
Documents & Guides
Indicator Light, 18 mm, LED, 24 Volt AC/DC, Green, NEMA 4/4X/13

Overview

Indicator Light, 18 mm, LED, 24 Volt AC/DC, Green, NEMA 4/4X/13

Our Bulletin 800L Indicator Lights are ideal for commercial-grade and light-industrial applications. Available with lighted, strobe, or incandescent illumination, the Bulletin 800L line is perfect for high volume OEMs, panel builders, and contractors.

Also known as: 781180093555, 800L-18L24G, ALB800L18L24G

Specifications

Volts DC: 24
Color: Green
Material: Plastic
Volts AC: 24
Volts DC: 24
Material: Plastic
Color: Green
Volts AC: 24