LED Indicator Light, 24 VAC/DC, Clear

Item #: 1057392

Cat #: 800L-18L24C

UPC: 781180162695

Call for price
Company wide:
0 in stock
Documents & Guides
LED Indicator Light, 18 Millimeters, 24 Volt AC/DC, Clear

Overview

LED Indicator Light, 18 Millimeters, 24 Volt AC/DC, Clear

Our Bulletin 800L Indicator Lights are ideal for commercial-grade and light-industrial applications. Available with lighted, strobe, or incandescent illumination, the Bulletin 800L line is perfect for high volume OEMs, panel builders, and contractors.

Also known as: 781180162695, 800L-18L24C, ALB800L18L24C

Specifications

Color: Clear
Volts DC: 24
Volts AC: 24
Color: Clear
Volts AC: 24
Volts DC: 24