Indicator Light, LED, Amber, 120VAC, NEMA 4/4X/13, 18mm

Item #: 1057381
Cat #: 800L-18L10A
UPC: 781180091582
Call for price
Company wide:
0 in stock
Documents & Guides
Indicator Light, 18 mm, LED, 120 Volt AC, Amber, NEMA 4/4X/13

Overview

Indicator Light, 18 mm, LED, 120 Volt AC, Amber, NEMA 4/4X/13
Also known as: 781180091582, 800L-18L10A, ALB800L18L10A

Specifications

Color: Amber
Volts AC: 120
Material: Plastic
Color: Amber
Material: Plastic
Volts AC: 120

Customer Reviews

No reviews for this product
(0)