800L INDICATOR LIGHT

Item #: 1057371
Cat #: 800L-12L24B
UPC: 781180863837
Call for price
Company wide:
0 in stock
Documents & Guides
AB 800L-12L24B 800L INDICATOR LIGHT

Overview

AB 800L-12L24B 800L INDICATOR LIGHT
Also known as: 781180863837, 800L-12L24B, ALB800L12L24B

Specifications

Color: Blue
Volts DC: 24
Volts AC: 24
Color: Blue
Volts AC: 24
Volts DC: 24

Customer Reviews

No reviews for this product
(0)