Custom Engraved Nameplate, 30MM, Gray, Plastic, Jumbo, 800H

Item #: 1057358

Cat #: 800H-Y109JE

UPC: 662073409045

Call for price
Company wide:
0 in stock
Documents & Guides
Custom Engraved Nameplate, 30MM, Gray Background, Plastic, Jumbo, 800H Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.

Overview

Custom Engraved Nameplate, 30MM, Gray Background, Plastic, Jumbo, 800H Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.
Also known as: 662073409045, 800H-Y109JE, ALB800HY109JE

Specifications

Size: Jumbo
Color: Gray
Material: Plastic
Standards: Build America Buy America Compliant
Size: Jumbo
Material: Plastic
Color: Gray
Standards: Build America Buy America Compliant