A-B 800H-WK419A 30mm Momentary Push

Item #: 1057357

Cat #: 800H-WK419A

UPC: 885630579795

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800H-WK419A 30MM MOMENTAR

Overview

ALB 800H-WK419A 30MM MOMENTAR
Also known as: 885630579795, 800H-WK419A, ALB800HWK419A

Specifications

Type: Flip Lever
Standards: Build America Buy America Compliant
Type: Flip Lever
Standards: Build America Buy America Compliant