Custom Engraved Nameplate, 30MM, Red, Plastic, Jumbo, 800H

Item #: 1057352

Cat #: 800H-W300JE

UPC: 662073640745

Call for price
Company wide:
0 in stock
Documents & Guides
Custom Engraved Nameplate, 30MM, Red Background, Plastic, Jumbo, 800H Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.

Overview

Custom Engraved Nameplate, 30MM, Red Background, Plastic, Jumbo, 800H Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.
Also known as: 662073640745, 800H-W300JE, ALB800HW300JE

Specifications

Size: Jumbo
Color: Red
Material: Plastic
Standards: Build America Buy America Compliant
Size: Jumbo
Material: Plastic
Color: Red
Standards: Build America Buy America Compliant