This product may not be available in all locations.

Pilot Light, Push to Test, 120V AC/DC, Full Voltage, Green, 30mm
Item #: 1057327
Cat #: 800H-QRT10G
UPC: 662073624837
Call for price
Company wide:
0
in stock
Documents & Guides
Pilot Light, Push to Test, Full Voltage, 120 Volt, AC/DC, Green, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm
Overview
Pilot Light, Push to Test, Full Voltage, 120 Volt, AC/DC, Green, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm
Also known as: 662073624837, 800H-QRT10G, ALB800HQRT10G
Specifications
| Volts DC: | 120 |
| Color: | Green |
| Size: | 30 mm |
| Type: | Push to Test, Pilot Light |
| Volts AC: | 120 |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Volts DC: | 120 |
| Size: | 30 mm |
| Volts AC: | 120 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Green |
| Type: | Push to Test, Pilot Light |
| Material: | Plastic |