This product may not be available in all locations.

Push Button, Extended Head, w/o Guard, 12-130V AC/DC, Red, 30mm
Item #: 1057317
Cat #: 800H-QRBH2R
UPC: 885630115818
Call for price
Company wide:
0
in stock
Documents & Guides
Push Button, Extended Head, without Guard, Illuminated, Red, 12 - 130 Volt AC/DC, Full Voltage, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm
Overview
Push Button, Extended Head, without Guard, Illuminated, Red, 12 - 130 Volt AC/DC, Full Voltage, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-QRBH2R from Rockwell Automation® is a red, 12-130 V AC/DC, 30 mm momentary push button. It has one normally open and one normally closed standard contacts. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630115818, 800H-QRBH2R, ALB800HQRBH2R
Specifications
| Color: | Red |
| Amps: | 10 |
| Size: | 30 mm |
| Material: | Plastic |
| Type: | w/o Guard, Extended Head , Pushbutton |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Volts AC Range: | 12 - 130 |
| Volts DC Range: | 12 - 130 |
| Color: | Red |
| Size: | 30 mm |
| Type: | w/o Guard, Extended Head , Pushbutton |
| Volts AC Range: | 12 - 130 |
| Amps: | 10 |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Volts DC Range: | 12 - 130 |