800H Momentary Push Button, Full Voltage, LED, 12-130 V, Red, Exten

Item #: 1057300

Cat #: 800H-QRAH2R

UPC: 885630115764

Call for price
Company wide:
0 in stock
Documents & Guides
800H Momentary Push Button, Full Voltage, LED, 12-130 V, Red, Extended W/ Guard, 1 NO1 NC

Overview

800H Momentary Push Button, Full Voltage, LED, 12-130 V, Red, Extended W/ Guard, 1 NO1 NC

Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-QRAH2R from Rockwell Automation® is a red, 12-130 V AC/DC, 30 mm momentary push button. It has one normally open and one normally closed standard contacts. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630115764, 800H-QRAH2R, ALB800HQRAH2R

Specifications

Type: Corrosion Resistant Pushbutton
Type: Corrosion Resistant Pushbutton