Push Button, Extended Head, with Guard, Illuminated, Green, LED

Item #: 1057299

Cat #: 800H-QRAH2G

UPC: 885630115757

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Extended Head, with Guard, Illuminated, Green, LED, 12 - 130 Volt AC/DC,

Overview

Push Button, Extended Head, with Guard, Illuminated, Green, LED, 12 - 130 Volt AC/DC,

Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-QRAH2G from Rockwell Automation® is a green, 12-130 V AC/DC, 30 mm momentary push button. It has one normally open and one normally closed standard contacts. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630115757, 800H-QRAH2G, ALB800HQRAH2G

Specifications

Color: Green
Size: 30 mm
Type: w/Guard, Extended Head , Pushbutton
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Color: Green
Type: w/Guard, Extended Head , Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Volts DC Range: 12 - 130
Size: 30 mm
Material: Plastic
Volts AC Range: 12 - 130