30.5mm Type 4/4X/13 3 Pos. Sel. Switch-Non-Illum., White, Std. Knob Spring Rtn fr/ Left

Item #: 1057167

Cat #: 800H-JR4KD7

UPC: 662468188975

Call for price
Company wide:
0 in stock
ALB 800H-JR4KD7 30 MM SELECTO

Overview

ALB 800H-JR4KD7 30 MM SELECTO
Also known as: 662468188975, 800H-JR4KD7, ALB800HJR4KD7

Specifications

Type: Selector Switches
Type: Selector Switches