30.5mm Type 4/4X/13 3 Pos. Sel. Switch-Non-Illum., White, Std.

Item #: 1057166
Cat #: 800H-JR4KC1
UPC: 662073873099
Call for price
Company wide:
0 in stock
ALB 800H-JR4KC1 30 MM SELECTO

Overview

ALB 800H-JR4KC1 30 MM SELECTO
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-JR4KC1 is an 800H three-position selector switch from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073873099, 800H-JR4KC1, ALB800HJR4KC1

Specifications

Type: Selector Switch
Type: Selector Switch

Customer Reviews

No reviews for this product
(0)